STAUFF

STAUFF Filter element RE-240-G-03-B/5-NB

  • ERIKS:14735687
Image 1
Save to list

€687.25/ pieceexcl. VAT

€831.57incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-240-G-03-B/5-NB
Size
240
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
792 mm
Internal diameter
68.3 mm
Outer Diameter
114 mm