

€664.47/ pieceexcl. VAT
€804.01incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RE |
Code digit | RE-240-G-03-B/5 |
Size | 240 |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 792 mm |
Internal diameter | 68.3 mm |
Outer Diameter | 114 mm |