

€737.01/ pieceexcl. VAT
€891.78incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RE |
Code digit | RE-200-S-100-B/2 |
Size | 200 |
Filter element material | Stainless steel mesh |
Filter fineness | 100 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 414 mm |
Internal diameter | 68.2 mm |
Outer Diameter | 114 mm |