STAUFF

STAUFF Filter element RE-200-Q-15-B/4-OBE

  • ERIKS:14735681
Image 1
Save to list

€369.96/ pieceexcl. VAT

€447.65incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-200-Q-15-B/4-OBE
Size
200
Filter element material
Inorganic glass fibre
Filter fineness
15 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
414 mm
Internal diameter
68.2 mm
Outer Diameter
114 mm