STAUFF

STAUFF Filter element RE-200-G-10-B/4

  • ERIKS:13906315
Image 1
Save to list

€253.66/ pieceexcl. VAT

€306.93incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-200-G-10-B/4
Size
200
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
414 mm
Internal diameter
68.2 mm
Outer Diameter
114 mm