STAUFF

STAUFF Filter element RE-200-B-25-B/3

  • ERIKS:1054951
Image 1
Save to list

€635.57/ pieceexcl. VAT

€769.04incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-200-B-25-B/3
Size
200
Filter element material
Stainless steel mesh
Filter fineness
25 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
414 mm
Internal diameter
68.1 mm
Outer Diameter
95.5 mm