STAUFF

STAUFF Filter element RE-160-S-200-B/2

  • ERIKS:14735669
Image 1
Save to list

€741.28/ pieceexcl. VAT

€896.95incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-160-S-200-B/2
Size
160
Filter element material
Stainless steel mesh
Filter fineness
200 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
334 mm
Internal diameter
68.2 mm
Outer Diameter
114 mm