

€197.77/ pieceexcl. VAT
€239.30incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RE |
Code digit | RE-160-G-20-V/4 |
Size | 160 |
Filter element material | Inorganic glass fibre |
Filter fineness | 20 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | FKM (FPM) |
Length of filter element | 334 mm |
Internal diameter | 68.2 mm |
Outer Diameter | 114 mm |