STAUFF

STAUFF Filter element RE-160-G-10-B/4-OBE

  • ERIKS:14043746
Image 1
Save to list

€197.77/ pieceexcl. VAT

€239.30incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-160-G-10-B/4-OBE
Size
160
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
334 mm
Internal diameter
68.2 mm
Outer Diameter
114 mm