STAUFF

STAUFF Filter element RE-160-D-20-B/3

  • ERIKS:14735655
Image 1
Save to list

€120.37/ pieceexcl. VAT

€145.65incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-160-D-20-B/3
Size
160
Filter element material
Filter paper
Filter fineness
20 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
334 mm
Internal diameter
68.1 mm
Outer Diameter
95.5 mm