

€590.76/ pieceexcl. VAT
€714.82incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RE |
Code digit | RE-160-B-25-V/3 |
Size | 160 |
Filter element material | Stainless steel mesh |
Filter fineness | 25 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | FKM (FPM) |
Length of filter element | 334 mm |
Internal diameter | 68.1 mm |
Outer Diameter | 95.5 mm |