

€1,014.62/ pieceexcl. VAT
€1,227.69incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RE |
Code digit | RE-160-A-10-B/3 |
Size | 160 |
Filter element material | Stainless steel fibre |
Filter fineness | 10 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 334 mm |
Internal diameter | 68.1 mm |
Outer Diameter | 95.5 mm |