STAUFF

STAUFF Filter element RE-140-G-10-B/4

  • ERIKS:14735650
Image 1
Save to list

€242.83/ pieceexcl. VAT

€293.82incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-140-G-10-B/4
Size
140
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR