

€215.66/ pieceexcl. VAT
€260.95incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RE |
Code digit | RE-138-G-10-B/5-N |
Size | 138 |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 430 mm |
Internal diameter | 41 mm |
Outer Diameter | 88.5 mm |