STAUFF

STAUFF Filter element RE-137-GA-03-B/4-B6.0

  • ERIKS:14043733
Image 1
Save to list

€220.72/ pieceexcl. VAT

€267.07incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-137-GA-03-B/4-B6.0
Size
137
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
412 mm
Internal diameter
40 mm
Outer Diameter
94 mm