STAUFF

STAUFF Filter element RE-137-G-10-B/4-055176

  • ERIKS:14735646
Image 1
Save to list

€177.47/ pieceexcl. VAT

€214.74incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-137-G-10-B/4-055176
Size
137
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
412 mm
Internal diameter
40 mm
Outer Diameter
94 mm