STAUFF

STAUFF Filter element RE-134-G-20-B/5-NB

  • ERIKS:14043722
Image 1
Save to list

€397.56/ pieceexcl. VAT

€481.05incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-134-G-20-B/5-NB
Size
134
Filter element material
Inorganic glass fibre
Filter fineness
20 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
630 mm
Internal diameter
48.5 mm
Outer Diameter
95 mm