STAUFF

STAUFF Filter element RE-134-G-10-V/5

  • ERIKS:14043718
Image 1
Save to list

€403.44/ pieceexcl. VAT

€488.16incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-134-G-10-V/5
Size
134
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
FKM (FPM)
Length of filter element
630 mm
Internal diameter
48.5 mm
Outer Diameter
95 mm