

€509.16/ pieceexcl. VAT
€616.08incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RE |
Code digit | RE-134-G-03-B/5 |
Size | 134 |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 630 mm |
Internal diameter | 48.5 mm |
Outer Diameter | 95 mm |