STAUFF

STAUFF Filter element RE-133-G-10-V/4

  • ERIKS:14735644
Image 1
Save to list

€222.30/ pieceexcl. VAT

€268.98incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-133-G-10-V/4
Size
133
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
FKM (FPM)
Length of filter element
278.5 mm
Internal diameter
40 mm
Outer Diameter
88.5 mm