STAUFF

STAUFF Filter element RE-133-G-05-B/4

  • ERIKS:14735643
Image 1
Save to list

€248.88/ pieceexcl. VAT

€301.14incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-133-G-05-B/4
Size
133
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
278.5 mm
Internal diameter
40 mm
Outer Diameter
88.5 mm