STAUFF

STAUFF Filter element RE-130S100B

  • ERIKS:12345140
Image 1
Save to list

€479.01/ pieceexcl. VAT

€579.60incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-130-S-100-B/2
Size
130
Filter element material
Stainless steel mesh
Filter fineness
100 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
276 mm
Internal diameter
48.5 mm
Outer Diameter
95 mm