STAUFF

STAUFF Filter element RE-130-N-20-B

  • ERIKS:14735638
Image 1
Save to list

€135.01/ pieceexcl. VAT

€163.36incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-130-N-20-B
Size
130
Filter element material
Filter paper
Filter fineness
20 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
276 mm
Internal diameter
48.5 mm
Outer Diameter
95 mm