STAUFF

STAUFF Filter element RE-130-G-03-V/4-OBE

  • ERIKS:14735631
Image 1
Save to list

€212.91/ pieceexcl. VAT

€257.62incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-130-G-03-V/4-OBE
Size
130
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
FKM (FPM)
Length of filter element
276 mm
Internal diameter
48.5 mm
Outer Diameter
95 mm