STAUFF

STAUFF Filter element RE-130-D-10-B/3

  • ERIKS:14735628
Image 1
Save to list

€104.86/ pieceexcl. VAT

€126.88incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-130-D-10-B/3
Size
130
Filter element material
Filter paper
Filter fineness
10 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
276 mm
Internal diameter
48.5 mm
Outer Diameter
76.5 mm