

€647.49/ pieceexcl. VAT
€783.46incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RE |
Code digit | RE-130-A-20-B/3 |
Size | 130 |
Filter element material | Stainless steel fibre |
Filter fineness | 20 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 276 mm |
Internal diameter | 48.5 mm |
Outer Diameter | 76.5 mm |