STAUFF

STAUFF Filter element RE-130-A-05-B/3

  • ERIKS:1056353
Image 1
Save to list

€918.40/ pieceexcl. VAT

€1,111.26incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-130-A-05-B/3
Size
130
Filter element material
Stainless steel fibre
Filter fineness
5 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
276 mm
Internal diameter
48.5 mm
Outer Diameter
76.5 mm