STAUFF

STAUFF Filter element RE-090-S-200-B/2

  • ERIKS:14735620
Image 1
Save to list

€368.09/ pieceexcl. VAT

€445.39incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-090-S-200-B/2
Size
90
Filter element material
Stainless steel mesh
Filter fineness
200 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
195 mm
Internal diameter
48.5 mm
Outer Diameter
95 mm