STAUFF

STAUFF Filter element RE-090-N-20-B/2-B6.0

  • ERIKS:14043679
Image 1
Save to list

€109.20/ pieceexcl. VAT

€132.13incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-090-N-20-B/2-B6.0
Size
90
Filter element material
Filter paper
Filter fineness
20 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
195 mm
Internal diameter
48.5 mm
Outer Diameter
95 mm