STAUFF

STAUFF Filter element RE-090-G-05-B/4-N

  • ERIKS:14735606
Image 1
Save to list

€133.77/ pieceexcl. VAT

€161.86incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-090-G-05-B/4-N
Size
90
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
195 mm
Internal diameter
48.5 mm
Outer Diameter
95 mm