STAUFF

STAUFF Filter element RE-090-B-25-V/3

  • ERIKS:12352980
Image 1
Save to list

€296.67/ pieceexcl. VAT

€358.97incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-090-B-25-V/3
Size
90
Filter element material
Stainless steel mesh
Filter fineness
25 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
FKM (FPM)
Length of filter element
195 mm
Internal diameter
48.5 mm
Outer Diameter
76.5 mm