STAUFF

STAUFF Filter element RE-070-S-50-B/2-NB

  • ERIKS:14735598
Image 1
Save to list

€280.41/ pieceexcl. VAT

€339.30incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-070-S-50-B/2-NB
Size
70
Filter element material
Stainless steel mesh
Filter fineness
50 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
203 mm
Internal diameter
34.2 mm
Outer Diameter
74 mm