STAUFF

STAUFF Filter element RE-070-G-20-B/4-B6.0

  • ERIKS:14043659
Image 1
Save to list

€100.59/ pieceexcl. VAT

€121.71incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-070-G-20-B/4-B6.0
Size
70
Filter element material
Inorganic glass fibre
Filter fineness
20 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
203 mm
Internal diameter
34.2 mm
Outer Diameter
74 mm