

€100.59/ pieceexcl. VAT
€121.71incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RE |
Code digit | RE-070-G-20-B/4 |
Size | 70 |
Filter element material | Inorganic glass fibre |
Filter fineness | 20 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 203 mm |
Internal diameter | 34.2 mm |
Outer Diameter | 74 mm |