STAUFF

STAUFF Filter element RE-070-G-03-B/4

  • ERIKS:1056321
Image 1
Save to list

€143.31/ pieceexcl. VAT

€173.41incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-070-G-03-B/4
Size
70
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
203 mm
Internal diameter
34.2 mm
Outer Diameter
74 mm