

€528.89/ pieceexcl. VAT
€639.96incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RE |
Code digit | RE-070-A-05-B/3 |
Size | 70 |
Filter element material | Stainless steel fibre |
Filter fineness | 5 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 203 mm |
Internal diameter | 34.2 mm |
Outer Diameter | 60 mm |