

€191.31/ pieceexcl. VAT
€231.49incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RE |
Code digit | RE-052-Q-10-B/4 |
Size | 52 |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 295 mm |
Internal diameter | 34.2 mm |
Outer Diameter | 60 mm |