STAUFF

STAUFF Filter element RE-052-N-10-B/2

  • ERIKS:14735572
Image 1
Save to list

€65.56/ pieceexcl. VAT

€79.33incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-052-N-10-B/2
Size
52
Filter element material
Filter paper
Filter fineness
10 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
295 mm
Internal diameter
34.2 mm
Outer Diameter
60 mm