STAUFF

STAUFF Filter element RE-045-G-20-B/4-B6.0

  • ERIKS:14043628
Image 1
Save to list

€66.20/ pieceexcl. VAT

€80.10incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-045-G-20-B/4-B6.0
Size
45
Filter element material
Inorganic glass fibre
Filter fineness
20 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
144 mm
Internal diameter
34.2 mm
Outer Diameter
74 mm