STAUFF

STAUFF Filter element RE-045-G-10-V/4-NB

  • ERIKS:14043627
Image 1
Save to list

€69.09/ pieceexcl. VAT

€83.60incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-045-G-10-V/4-NB
Size
45
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
FKM (FPM)
Length of filter element
144 mm
Internal diameter
34.2 mm
Outer Diameter
74 mm