STAUFF

STAUFF Filter element RE-045-B-100-B/3

  • ERIKS:14735553
Image 1
Save to list

€159.97/ pieceexcl. VAT

€193.56incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-045-B-100-B/3
Size
45
Filter element material
Stainless steel mesh
Filter fineness
100 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
144 mm
Internal diameter
34.2 mm
Outer Diameter
60 mm