STAUFF

STAUFF Filter element RE-040-Q-10-B/4-OBE

  • ERIKS:13906284
Image 1
Save to list

€183.23/ pieceexcl. VAT

€221.71incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-040-Q-10-B/4-OBE
Size
40
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
221 mm
Internal diameter
40.3 mm
Outer Diameter
88 mm