STAUFF

STAUFF Filter element RE-030-S-25-B/2

  • ERIKS:14735547
Image 1
Save to list

€143.58/ pieceexcl. VAT

€173.73incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-030-S-25-B/2
Size
30
Filter element material
Stainless steel mesh
Filter fineness
25 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
170 mm
Internal diameter
22.3 mm
Outer Diameter
51.5 mm