STAUFF

STAUFF Filter element RE-030-G-10-B/4-B6.0

  • ERIKS:14043603
Image 1
Save to list

€51.20/ pieceexcl. VAT

€61.95incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-030-G-10-B/4-B6.0
Size
30
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
170 mm
Internal diameter
22.3 mm
Outer Diameter
51.5 mm