

€77.86/ pieceexcl. VAT
€94.21incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RE |
Code digit | RE-030-G-03-B/4-NB-N |
Size | 30 |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 170 mm |
Internal diameter | 22.3 mm |
Outer Diameter | 51.5 mm |