STAUFF

STAUFF Filter element RE-030-B-25-V/3

  • ERIKS:1056273
Image 1
Save to list

€115.24/ pieceexcl. VAT

€139.44incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-030-B-25-V/3
Size
30
Filter element material
Stainless steel mesh
Filter fineness
25 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
FKM (FPM)
Length of filter element
170 mm
Internal diameter
22.3 mm
Outer Diameter
44.5 mm