STAUFF

STAUFF Filter element RE-030-A-10-V/3

  • ERIKS:12352943
Image 1
Save to list

€197.77/ pieceexcl. VAT

€239.30incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-030-A-10-V/3
Size
30
Filter element material
Stainless steel fibre
Filter fineness
10 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
FKM (FPM)
Length of filter element
170 mm
Internal diameter
22.3 mm
Outer Diameter
51.5 mm