

€179.56/ pieceexcl. VAT
€217.27incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RE |
Code digit | RE-020-Q-15-B/4-OBE |
Size | 20 |
Filter element material | Inorganic glass fibre |
Filter fineness | 15 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 153 mm |
Internal diameter | 28.2 mm |
Outer Diameter | 63 mm |