STAUFF

STAUFF Filter element RE-014-G-10-V/4

  • ERIKS:13906274
Image 1
Save to list

€36.19/ pieceexcl. VAT

€43.79incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-014-G-10-V/4
Size
14
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
FKM (FPM)
Length of filter element
103 mm
Internal diameter
22.3 mm
Outer Diameter
51.5 mm