STAUFF

STAUFF Filter element RE-014-G-03-B/4

  • ERIKS:1054898
Image 1
Save to list

€55.51/ pieceexcl. VAT

€67.17incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-014-G-03-B/4
Size
14
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
103 mm
Internal diameter
22.3 mm
Outer Diameter
51.5 mm